Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.447
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.642
Pitch Diameter - Millimeter:
265.354
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.447
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.642
Pitch Diameter - Millimeter:
265.354
Mounting Method:
Rough Bore
D200B13H
Description
D200B13H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D200B13
BDI # 913527
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.447
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.642
Pitch Diameter - Millimeter:
265.354
Mounting Method:
Rough Bore
D200A13H
Description
D200A13H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D200A13
BDI # 913274
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.447
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.642
Pitch Diameter - Millimeter:
265.354
Mounting Method:
Rough Bore
D200C13H X 2 RSB
Description
D200C13H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C13H X 2 RSB
BDI # 22381667
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
10.447
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.642
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
265.354
Mounting Method:
Rough Bore