Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Zinc Plated Steel
Other Features:
Titan Series | Special Coated Pin
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
RS50-SS-1-OL
Description
RS50-SS-1-OL OFFSET LINK ; 50 CHAIN 5/8" CHAIN PITCH COTTERED
Part # 50SSOL
BDI # 904373
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Offset Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Global Part Number GPN:
602650
Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
0.625
Chain Size:
10B
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
RS10B-2-CL
Description
RS10B-2-CL CHAIN LINK ; 10B-2 0.625MM CHAIN PITCH SPRING CLIP
Part # RS10B-2CL
BDI # 1405811
Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
602304
Chain Series:
Standard
Internal Special Features:
No