Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Bushing Series:
R2
PL 1-3/16 AS
Description
PL 1-3/16 AS KEYLESS SCREW LOCKING ASSY ; 1-3/16" BORE 2.159" OD
Part # PL1C
BDI # 928889
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.159
Outside Diameter - Millimeter:
54.839
Bore - Millimeter:
30.175
Length - Millimeter:
20.803
Other Features:
8 Locking Screws
Length - Inch:
0.819
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Other Features:
Key on ID and OD | Optional Steel - Stainless Steel
Bushing Series:
Q1
H80B16F X 1
Description
H80B16F X 1 ROLLER CHAIN SPROCKET ; 80 CHAIN 16 TEETH TYPE B 1" BORE
Part # 80BS16HT 1
BDI # 916988
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
With 2 Set Screw
Global Part Number GPN:
39315
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
H80B16F X 1-1/4
Description
H80B16F X 1-1/4 ROLLER CHAIN SPROCKET ; 80 CHN 16 TEETH TYPE B 1-1/4" FIN BORE
Part # 80BS16HT 1 1/4
BDI # 916990
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
With 2 Set Screw
Global Part Number GPN:
39317
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore