1610 X 1-3/8-KW
Description
1610 X 1-3/8-KW TL BUSHING ; 1-3/8" BORE 2-1/4" OD 1" LTB
Part # 117085
BDI # 256127
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Keyway on ID
Global Part Number GPN:
374878
Bushing Series:
1610
1610 X 1-5/8-KW
Description
1610 X 1-5/8-KW TL BUSHING ; 1-5/8" BORE 2-1/4" OD 1" LTB
Part # 117086
BDI # 256128
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Keyway on ID
Global Part Number GPN:
459896
Bushing Series:
1610