PHP 1SPA63TB
Description
PHP 1SPA63TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 1SPA63TB
BDI # 1281939
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.697
Outside Diameter - Millimeter:
68.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
1008
Number of Grooves:
1
PHP 2SPA63TB
Description
PHP 2SPA63TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 2SPA63TB
BDI # 1281940
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.697
Outside Diameter - Millimeter:
68.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
1008
Number of Grooves:
2
P24-8MGT-12
Description
P24-8MGT-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77081224
BDI # 1125558
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.35
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
60.64
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
66.294
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Bushed