TL14H100-1108
Description
TL14H100-1108 SYNCHRONOUS SPROCKET ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 113678
BDI # 255345
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
62.992
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573410
Pitch Diameter - Millimeter:
56.6
8MX-25S-12
Description
8MX-25S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181025
BDI # 1117361
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.65
Outside Diameter - Millimeter:
67.31
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1108
Number of Grooves:
1
8MX-25S-21
Description
8MX-25S-21 SYNCHRONOUS PULLEY ; 21MM W 8MM PITCH 25T
Part # 77182025
BDI # 1117363
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed