8MX-28S-12

COMPARE

8MX-28S-12

Description
8MX-28S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12

GATES

Part # 77181028

BDI # 1117371

Features

Pitch Diameter - Inch: 2.807
Flange Outside Diameter - Millimeter: 81.534
Inch - Metric: Metric
Outside Diameter - Inch: 2.744
Face Width - Millimeter: 15.24

Face Width - Inch: 0.6
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 71.298
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY