P22-8MGT-20

COMPARE

P22-8MGT-20

Description
P22-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20

GATES

Part # 77082022

BDI # 1125548

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 64.999
Inch - Metric: Metric
Outside Diameter - Inch: 2.152
Face Width - Millimeter: 21.59

Face Width - Inch: 0.85
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 56.032
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY