P24-8MGT-30
Description
P24-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083024
BDI # 1125560
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
70.002
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Bushed
PHP 24-8M-30TB
Description
PHP 24-8M-30TB PULLEY ; NON-RETURNABLE
Part # PHP 24-8M-30TB
BDI # 1289594
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
61.12
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
72.77
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
72.77
Mounting Method:
Bushed
PHP 24-8M-85TB
Description
PHP 24-8M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 24-8M-85TB
BDI # 1289655
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
61.12
Mounting Method:
Bushed