8MX-32S-36
Description
8MX-32S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 8MX-32S-36
BDI # 1117391
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.694
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed
P33-8MGT-12
Description
P33-8MGT-12 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # P33-8MGT-12
BDI # 1125633
Features
Pitch Diameter - Inch:
3.309
Flange Outside Diameter - Millimeter:
90.678
Inch - Metric:
Metric
Outside Diameter - Inch:
3.25
Face Width - Millimeter:
20.32
Face Width - Inch:
0.8
Belt Pitch:
8 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
84.049
Mounting Method:
Bushed
TL18H100-1210
Description
TL18H100-1210 SYNCHRONOUS SPROCKET ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # TL18H100-1210
BDI # 255323
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
79
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573637
Pitch Diameter - Millimeter:
72.77
8MX-32S-21
Description
8MX-32S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 8MX-32S-21
BDI # 1117389
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.694
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed