SS 8MX-32S-21 1210
Description
SS 8MX-32S-21 1210 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77692132
BDI # 1132688
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.694
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
89.916
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed
8MX-32S-12
Description
8MX-32S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181032
BDI # 1117387
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.694
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
18.288
Face Width - Inch:
0.72
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed
8MX32S36-1210
Description
8MX32S36-1210 SYNCHRONOUS BELT PULLEY ; 8MMP 32T 3.2" PD 36MMW BORED 1210 BUSH
Part # 8MX32S36-1210
BDI # 21977178
Features
Pitch Diameter - Inch:
0.126
Flange Outside Diameter - Millimeter:
3.61
Inch - Metric:
Metric
Outside Diameter - Inch:
0.124
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
3.208
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103
Inch - Metric:
Inch
Outside Diameter - Inch:
3.79
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
97.02
Mounting Method:
Bushed