P40-8M-20-1610 HT250

COMPARE

P40-8M-20-1610 HT250

Description
P40-8M-20-1610 HT250 SYNCH SPROCKET

DODGE

Part # 112859

BDI # 255155

Features

Pitch Diameter - Inch: 4.01
Flange Outside Diameter - Millimeter: 110.007
Inch - Metric: Metric
Outside Diameter - Inch: 3.956
Face Width - Millimeter: 28.702

Face Width - Inch: 1.13
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 101.854
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY