8MX-33S-21

COMPARE

8MX-33S-21

Description
8MX-33S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 33GROVES

GATES

Part # 77182033

BDI # 1117395

Features

Pitch Diameter - Inch: 3.308
Flange Outside Diameter - Millimeter: 90.576
Inch - Metric: Metric
Outside Diameter - Inch: 3.245
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Taper Bushing | Type AF
Pitch Diameter - Millimeter: 84.023
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY