8MX-36S-21

COMPARE

8MX-36S-21

Description
8MX-36S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

GATES

Part # 77182036

BDI # 1117407

Features

Pitch Diameter - Inch: 3.609
Flange Outside Diameter - Millimeter: 101.854
Inch - Metric: Metric
Outside Diameter - Inch: 3.546
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 91.669
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY