2 B 40 TB
Description
2 B 40 TB V-BELT SHEAVE ; 2 GROOVES 4.35" OD BUSHED
Part # 2 B 40 TB
BDI # 616445
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.35
Outside Diameter - Millimeter:
110.49
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
374957
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
2
P72-5MGT-15
Description
P72-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77091072
BDI # 1125880
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
118.618
Inch - Metric:
Metric
Outside Diameter - Inch:
4.466
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Bushed
8MX-36S-36
Description
8MX-36S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183036
BDI # 1117408
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.854
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.581
Flange Outside Diameter - Millimeter:
97.282
Inch - Metric:
Inch
Outside Diameter - Inch:
3.551
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573556
Pitch Diameter - Millimeter:
90.96
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Inch
Outside Diameter - Inch:
3.288
Face Width - Millimeter:
58
Face Width - Inch:
2.283
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
84.89
Mounting Method:
Bushed