8MX-50S-12
Description
8MX-50S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181050
BDI # 1117446
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
137.414
Inch - Metric:
Metric
Outside Diameter - Inch:
4.95
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
127.33
Mounting Method:
Bushed
14MX-30S-20
Description
14MX-30S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 77192030
BDI # 1094890
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
8MX-40S-21
Description
8MX-40S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182040
BDI # 1117425
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
8MX-63S-12
Description
8MX-63S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181063
BDI # 1117462
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
170.688
Inch - Metric:
Metric
Outside Diameter - Inch:
6.253
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type CF1
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed
14MX-32S-20
Description
14MX-32S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 77192032
BDI # 1094901
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed