P2814M40-2012
Description
28-14M-40-2012 SPROCKET ; HTS TB 40 2012
Part # P2814M40-2012
BDI # 610169
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577729
Pitch Diameter - Millimeter:
124.765
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.05
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
46.025
Face Width - Inch:
1.812
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Ductile Iron Core
Pitch Diameter - Millimeter:
113.182
Mounting Method:
Bushed