P30-14M-55-2517 HT250

COMPARE

P30-14M-55-2517 HT250

Description
P30-14M-55-2517 HT250 SYNCH SPROCKET

DODGE

Part # 114836

BDI # 255875

Features

Pitch Diameter - Inch: 5.263
Flange Outside Diameter - Millimeter: 155.575
Inch - Metric: Metric
Outside Diameter - Inch: 5.153
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 133.68
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY