14MX-40S-20

COMPARE

14MX-40S-20

Description
14MX-40S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20

GATES

Part # 77192040

BDI # 1094947

Features

Pitch Diameter - Inch: 7.018
Flange Outside Diameter - Millimeter: 191.008
Inch - Metric: Metric
Outside Diameter - Inch: 6.908
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 178.257
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY