14MX-43S-20
Description
14MX-43S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 77192043
BDI # 1094953
Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
204.216
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Bushed
P44-14MGT-40
Description
P44-14MGT-40 SYNCHRONOUS PULLEY ; 14MM P 44T 40MM BELT W MPB
Part # 77114044
BDI # 1125729
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
211.912
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
45.974
Face Width - Inch:
1.81
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
TB48H100
Description
TB48H100 SYNCHRONOUS BELT PULLEY ; 1/2" P 48T 1" WIDE BOREFOR 2517 BUSHING
Part # TB48H100
BDI # 612131
Features
Pitch Diameter - Inch:
7.639
Flange Outside Diameter - Millimeter:
203.606
Inch - Metric:
Inch
Outside Diameter - Inch:
7.585
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573816
Pitch Diameter - Millimeter:
194.04
4 B 68 TB
Description
4 B 68 TB V-BELT SHEAVE ; 4 GROOVE 7.15" OD BUSHED A/B BELT
Part # 4 B 68 TB
BDI # 619197
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.15
Outside Diameter - Millimeter:
181.61
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
581297
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
4
8MX-75S-36
Description
8MX-75S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183075
BDI # 1117476
Features
Pitch Diameter - Inch:
7.519
Flange Outside Diameter - Millimeter:
201.168
Inch - Metric:
Metric
Outside Diameter - Inch:
7.456
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type DF1
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Bushed