P56-8MGT-85

COMPARE

P56-8MGT-85

Description
P56-8MGT-85 SYNCHRONOUS PULLEY ; 8MM PITCH 56T 3.346" BELT W

GATES

Part # 77088056

BDI # 1125813

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 152.756
Inch - Metric: Metric
Outside Diameter - Inch: 5.56
Face Width - Millimeter: 88.138

Face Width - Inch: 3.47
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 142.596
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P56-8M-50-2517 HT250

COMPARE

P56-8M-50-2517 HT250

Description
P56-8M-50-2517 HT250 SYNCH SPROCKET

DODGE

Part # 112894

BDI # 255188

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 151.003
Inch - Metric: Metric
Outside Diameter - Inch: 5.56
Face Width - Millimeter: 60.452

Face Width - Inch: 2.38
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 142.596
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY