Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
5
14MX-34S-37
Description
14MX-34S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193034
BDI # 1094912
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
164.084
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
581478
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
6
1 B 94 TB
Description
1 B 94 TB V-BELT SHEAVE ; 1 GROOVES 9-3/4" OD BUSHED
Part # 1 B 94 TB
BDI # 613483
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
581248
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580959
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
8