P72-8M-85-3020 HT250

COMPARE

P72-8M-85-3020 HT250

Description
P72-8M-85-3020 HT250 SYNCH SPROCKET

DODGE

Part # 114508

BDI # 255562

Features

Pitch Diameter - Inch: 7.218
Flange Outside Diameter - Millimeter: 190.5
Inch - Metric: Metric
Outside Diameter - Inch: 7.164
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 183.337
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY