14MX-40S-68

COMPARE

14MX-40S-68

Description
14MX-40S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68

GATES

Part # 77196040

BDI # 1094949

Features

Pitch Diameter - Inch: 7.018
Flange Outside Diameter - Millimeter: 191.008
Inch - Metric: Metric
Outside Diameter - Inch: 6.908
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 178.257
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-40S-37

COMPARE

14MX-40S-37

Description
14MX-40S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

GATES

Part # 77193040

BDI # 1094948

Features

Pitch Diameter - Inch: 7.018
Flange Outside Diameter - Millimeter: 191.008
Inch - Metric: Metric
Outside Diameter - Inch: 6.908
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 178.257
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY