P80-14MGT-55

COMPARE

P80-14MGT-55

Description
P80-14MGT-55 SYNCHRONOUS PULLEY ; 80GROVES 14MM P 55MM W

GATES

Part # 77115080

BDI # 1125890

Features

Pitch Diameter - Inch: 14.036
Flange Outside Diameter - Millimeter: 371.475
Inch - Metric: Metric
Outside Diameter - Inch: 13.926
Face Width - Millimeter: 61.722

Face Width - Inch: 2.43
Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type DF3
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY