P60-14MGT-40

COMPARE

P60-14MGT-40

Description
P60-14MGT-40 SYNCHRONOUS PULLEY ; 40MM BELT W 14MM BELT PIT 14M-40

GATES

Part # 77114060

BDI # 1125816

Features

Pitch Diameter - Inch: 10.527
Flange Outside Diameter - Millimeter: 280.975
Inch - Metric: Metric
Outside Diameter - Inch: 10.417
Face Width - Millimeter: 45.974

Face Width - Inch: 1.81
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 267.386
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY