8MX-140S-36
Description
8MX-140S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183140
BDI # 1117345
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
36