14MX-35S-68
Description
14MX-35S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196035
BDI # 1094919
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Bushed
14MX-36S-68
Description
14MX-36S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196036
BDI # 1094925
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed