P44-14M-85-3020 HT250

COMPARE

P44-14M-85-3020 HT250

Description
P44-14M-85-3020 HT250 SYNCH SPROCKET

DODGE

Part # 112952

BDI # 255233

Features

Pitch Diameter - Inch: 7.72
Flange Outside Diameter - Millimeter: 211.912
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 196.088
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY