Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
213.36
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Bushed
PHP 45-14M-55TB
Description
PHP 45-14M-55TB PULLEY ; NON-RETURNABLE
Part # PHP 45-14M-55TB
BDI # 1289722
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
227
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
200.54
Mounting Method:
Bushed
14MX-45S-68
Description
14MX-45S-68 SYNCHRONOUS PULLEY ; 14MM P 45T 90MM W BORED FOR 3020 BUSH
Part # 77196045
BDI # 1094960
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
213.106
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
213.36
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Bushed