14MX-60S-20

COMPARE

14MX-60S-20

Description
14MX-60S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20

GATES

Part # 77192060

BDI # 1094983

Features

Pitch Diameter - Inch: 10.527
Flange Outside Diameter - Millimeter: 281.178
Inch - Metric: Metric
Outside Diameter - Inch: 10.417
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 267.386
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-60S-68

COMPARE

14MX-60S-68

Description
14MX-60S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68

GATES

Part # 77196060

BDI # 1094985

Features

Pitch Diameter - Inch: 10.527
Flange Outside Diameter - Millimeter: 281.178
Inch - Metric: Metric
Outside Diameter - Inch: 10.417
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 267.386
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY