14MX-53S-68

COMPARE

14MX-53S-68

Description
14MX-53S-68 SYNCHRONOUS PULLEY ; 14MM PITCH 53T 2.677" BELT W

GATES

Part # 77196053

BDI # 1094975

Features

Pitch Diameter - Inch: 9.299
Flange Outside Diameter - Millimeter: 246.126
Inch - Metric: Metric
Outside Diameter - Inch: 9.189
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 236.195
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY