14MX56S68-3525
Description
14MX56S68-3525 SYNCHRONOUS BELT PULLEY ; MPC-TB
Part # 14MX56S68-3525
BDI # 21445036
Features
Pitch Diameter - Inch:
0.387
Flange Outside Diameter - Millimeter:
10.36
Inch - Metric:
Metric
Outside Diameter - Inch:
0.382
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
9.825
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.017
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
270.002
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
270.002
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
14MX56S20-3525
Description
14MX56S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 56T 9.83" PD 20MMW BORED 3525 BUSH
Part # 14MX56S20-3525
BDI # 21977616
Features
Pitch Diameter - Inch:
0.387
Flange Outside Diameter - Millimeter:
10.36
Inch - Metric:
Metric
Outside Diameter - Inch:
0.382
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
9.825
Mounting Method:
Bushed