Page 1 of 10

Next

Compare
14MX-43S-90

COMPARE

14MX-43S-90

Description
14MX-43S-90 SYNCHRONOUS PULLEY ; 14MM P 43T 90MM W BORED FOR 3525 BUSH

GATES

Part # 14MX-43S-90

BDI # 1094956

Features

Pitch Diameter - Inch: 7.544
Flange Outside Diameter - Millimeter: 204.216
Inch - Metric: Metric
Outside Diameter - Inch: 7.434
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 191.618
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-140S-20

COMPARE

14MX-140S-20

Description
14MX-140S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20

GATES

Part # 14MX-140S-20

BDI # 1094851

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 623.875
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
14MX-154S-20

COMPARE

14MX-154S-20

Description
14MX-154S-20 SYNCHRONOUS PULLEY

GATES

Part # 14MX-154S-20

BDI # 1094855

Features

Pitch Diameter - Inch: 27.019
Inch - Metric: Metric
Outside Diameter - Inch: 26.91
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter: 686.283
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
14MX-200S-20

COMPARE

14MX-200S-20

Description
14MX-200S-20 SYNCHRONOUS PULLEY ; 14MM P 200GROVES

GATES

Part # 14MX-200S-20

BDI # 1094868

Features

Pitch Diameter - Inch: 35.089
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 891.261
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
14M-50S-90

COMPARE

14M-50S-90

Description
GATES 14M-50S-90

GATES

Part # 14M-50S-90

BDI # 1094469

Features

Pitch Diameter - Inch: 8.772
Flange Outside Diameter - Millimeter: 240
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 106

Face Width - Inch: 4.173
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 222.82
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY