P60-14M-85-3535 HT250

COMPARE

P60-14M-85-3535 HT250

Description
P60-14M-85-3535 HT250 SYNCH SPROCKET

DODGE

Part # 112956

BDI # 255237

Features

Pitch Diameter - Inch: 10.527
Flange Outside Diameter - Millimeter: 280.975
Inch - Metric: Metric
Outside Diameter - Inch: 10.417
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 267.386
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY