P72-14MGT-85

COMPARE

P72-14MGT-85

Description
P72-14MGT-85 SYNCHRONOUS PULLEY ; 85MM BELT W 14MM BELT PIT 14M-85

GATES

Part # 77118072

BDI # 1125870

Features

Pitch Diameter - Inch: 12.632
Flange Outside Diameter - Millimeter: 334.95
Inch - Metric: Metric
Outside Diameter - Inch: 12.522
Face Width - Millimeter: 93.472

Face Width - Inch: 3.68
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 320.853
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY