Features
Pitch Diameter - Inch:
16.711
Inch - Metric:
Inch
Outside Diameter - Inch:
16.601
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
424.47
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
PHP 60-14M-115TB
Description
PHP 60-14M-115TB PULLEY ; NON-RETURNABLE
Part # PHP 60-14M-115TB
BDI # 1289776
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
281
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
267.38
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.975
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
P60-14MGT-85
Description
P60-14MGT-85 SYNCHRONOUS PULLEY ; 60GROVES 14MM P 85MM W
Part # 77118060
BDI # 1125818
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.975
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
93.472
Face Width - Inch:
3.68
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed