PHP 72-14M-115TB
Description
PHP 72-14M-115TB PULLEY ; NON-RETURNABLE
Part # PHP 72-14M-115TB
BDI # 1289778
Features
Pitch Diameter - Inch:
12.632
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
320.86
Mounting Method:
Bushed
Belt Width - Millimeter:
115
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
334.95
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577837
Pitch Diameter - Millimeter:
320.86
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Bushed
72G-14M-68-3535
Description
GTR-72G-14M-68 FALCON ; 3535TL FALCON SPROCKET
Part # 20296187
BDI # 415762
Features
Pitch Diameter - Inch:
12.632
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
84
Face Width - Inch:
3.307
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577332
Pitch Diameter - Millimeter:
320.86
Mounting Method:
Bushed