14MPC-60S-125-4535
Description
14MPC-60S-125-4535 SYNCHRONOUS PULLEY
Part # 14MPC60S125
BDI # 983243
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
14MX60S125-4535
Description
14MX60S125-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 60T 10.5"PD 125MMW BORED 4535 BUSH
Part # 14MX60S125-4535
BDI # 21977622
Features
Pitch Diameter - Inch:
0.414
Flange Outside Diameter - Millimeter:
11.07
Inch - Metric:
Metric
Outside Diameter - Inch:
0.41
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
10.527
Mounting Method:
Bushed
14MX60S125-4535
Description
14MX60S125-4535 POLYCHAIN SPROCKET ; 0.5512"P 4.9213"BELD WD 60T BUSHED
Part # 14MX60S125-4535
BDI # 24986490
Features
Pitch Diameter - Inch:
10.526
Flange Outside Diameter - Millimeter:
281.178
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 Millimeter
Other Features:
Poly Chain GT2 Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
575475
Pitch Diameter - Millimeter:
267.36
6014MG125AF-4535
Description
6014MG125AF 4535 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 6014MG125AF-4535
BDI # 922823
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
14MX-60S-125
Description
14MX-60S-125 SYNCHRONOUS PULLEY ; 14MM P 60GROVES
Part # 77198060
BDI # 1094982
Features
Pitch Diameter - Inch:
10.526
Flange Outside Diameter - Millimeter:
281.178
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
267.36
Mounting Method:
Bushed