6 5V 3750 TB
Description
6 5V 3750 TB V-BELT SHEAVE ; TB HI-CAP 6 GRV
Part # 6 5V 3750 TB
BDI # 622436
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.5
Outside Diameter - Millimeter:
952.5
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
581501
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4545
Number of Grooves:
6
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
35.709
Outside Diameter - Millimeter:
907
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4545
Number of Grooves:
6
P192-14MGT-115
Description
P192-14MGT-115 SYNCHRONOUS PULLEY ; 192GROVES 14MM P 115MM W
Part # 77111192
BDI # 1125507
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
133.604
Face Width - Inch:
5.26
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
115
PHP 10SPB800TB
Description
PHP 10SPB800TB PULLEY ; NON-RETURNABLE
Part # PHP 10SPB800TB
BDI # 1282410
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
31.772
Outside Diameter - Millimeter:
807
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4545
Number of Grooves:
10
PHP 5SPB1000TB
Description
PHP 5SPB1000TB PULLEY ; NON-RETURNABLE
Part # PHP 5SPB1000TB
BDI # 1282419
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
39.646
Outside Diameter - Millimeter:
1007
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4545
Number of Grooves:
5