3 C 130 E
Description
3 C 130 E V-BELT SHEAVE ; 3 GROOVES 13.4" OD BUSHED
Part # 3 C 130 E
BDI # 618218
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.4
Outside Diameter - Millimeter:
340.36
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580658
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
3 5V 1320 E
Description
3 5V 1320 E V-BELT SHEAVE ; 3 GROOVES 13.2" OD BUSHED
Part # 3 5V 1320 E
BDI # 618321
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580635
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3
3 5V 1250 E
Description
3 5V 1250 E V-BELT SHEAVE ; 3 GROOVES 12-1/2" OD BUSHED
Part # 3 5V 1250 E
BDI # 618319
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
580194
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Outside Diameter - Millimeter:
381
Other Features:
QD Bushing | Arm Style | Type D3
Global Part Number GPN:
13428
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.4
Outside Diameter - Millimeter:
213.36
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type B1
Global Part Number GPN:
583009
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3