P4420M115-F

COMPARE

P4420M115-F

Description
P44-20M-115-F SPROCKET ; HTS QD 115 F

MARTIN SPROCKET & GR

Part # P4420M115-F

BDI # 610346

Features

Pitch Diameter - Inch: 11.028
Flange Outside Diameter - Millimeter: 299.999
Inch - Metric: Metric
Outside Diameter - Inch: 10.858
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577556
Pitch Diameter - Millimeter: 280.111

Price Inventory : Available to order
Loading Price
QTY
55V1870F

COMPARE

55V1870F

Description
55V1870F SHEAVE ; NON-RETURNABLE 5 GROOVE 18.7"OD

BROWNING

Part # 3063260

BDI # 331539

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18.7
Outside Diameter - Millimeter: 474.98
Other Features: QD Bushing | Arm Style | Type D3
Global Part Number GPN: 13553

Mounting Method: Bushed
Belt Series: 5V
Bushing Size: F
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY
6 5V 1870 F

COMPARE

6 5V 1870 F

Description
6 5V 1870 F V-BELT SHEAVE ; FIXED PITCH 6 GROOVE 5V 18.7" OD BUSHED

MARTIN SPROCKET & GR

Part # 6 5V 1870 F

BDI # 622428

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18.7
Outside Diameter - Millimeter: 474.98
Other Features: QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN: 580695

Mounting Method: Bushed
Belt Series: 5V
Bushing Size: F
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY
3 5V 3750 F

COMPARE

3 5V 3750 F

Description
3 5V 3750 F V-BELT SHEAVE ; 3GR 5V 37.5" OD BORED FOR F BUSHING

MARTIN SPROCKET & GR

Part # 3 5V 3750 F

BDI # 618336

Features

Inch - Metric: Inch
Outside Diameter - Inch: 37.5
Outside Diameter - Millimeter: 952.5
Other Features: QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN: 580904

Mounting Method: Bushed
Belt Series: 5V
Bushing Size: F
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY