22HH150
Description
22HH150 TIMING PULLEY ; 1-1/2" WD 1/2"CH PIT H STYLE
Part # 1057090
BDI # 324976
Features
Pitch Diameter - Inch:
3.501
Flange Outside Diameter - Millimeter:
96.85
Inch - Metric:
Inch
Outside Diameter - Inch:
3.447
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 16
Pitch Diameter - Millimeter:
88.925
Mounting Method:
Bushed