BK34H
Description
BK34H V-BELT SHEAVE ; H BUSHED SHEAVE B SECTION 1 GROOVE
Part # BK34H
BDI # 655339
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.55
Outside Diameter - Millimeter:
90.17
Other Features:
Light Duty | Split Taper Bushing | Solid Style | Type 1 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
582766
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
BK40H
Description
BK40H V-BELT SHEAVE ; H BUSHED SHEAVE B SECTION 1 GROOVE
Part # BK40H
BDI # 655357
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Other Features:
Light Duty | Split Taper Bushing | Solid Style | Type 2 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
582713
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Outside Diameter - Millimeter:
222.25
Other Features:
Split Taper Bushing | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
17140
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
BK45H
Description
BK45H V-BELT SHEAVE ; H BUSHED SHEAVE B SECTION 1 GROOVE
Part # BK45H
BDI # 655365
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Other Features:
Light Duty | Split Taper Bushing | Solid Style | Type 2 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
582890
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1