P248M20-JA

COMPARE

P248M20-JA

Description
P24-8M-20-JA SPROCKET ; HTS QD 20 JA

MARTIN SPROCKET & GR

Part # P248M20-JA

BDI # 610153

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 69.85
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN: 577643
Pitch Diameter - Millimeter: 61.12

Price Inventory : Available to order
Loading Price
QTY