22L100 JA
Description
22L100 JA SYNCHRONOUS BELT PULLEY ; 22 TEETH 3/8" PITCH X 1" BELT WD
Part # 22L100 JA
BDI # 617638
Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573818
Pitch Diameter - Millimeter:
66.7