CSD14051H40
Description
CSD14051H40 ; POR 14X51 SD DRUM H40 LESS BSH
Part # 697950556536
BDI # 17798081
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Standard Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed
CSD18063H40
Description
CSD18063H40 ; POR 18X63 SD DRUM H40 LESS BSH
Part # 697950612676
BDI # 17798467
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Standard Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Steel Material
Mounting Method:
Bushed
CMD16038H40
Description
CMD16038H40 ; POR 16X38 MD DRUM H40 LESS BSH
Part # 697950608822
BDI # 17795512
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Mine Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed
CMD16044H40
Description
CMD16044H40 ; POR 16X44 MD DRUM H40 LESS BSH
Part # 697950608396
BDI # 17795535
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Mine Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CSD16034H40
Description
CSD16034H40 ; POR 16X34 SD DRUM H40 LESS BSH
Part # 697950562025
BDI # 17798397
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Standard Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
863.6
Face Width - Inch:
34
Other Features:
Steel Material
Mounting Method:
Bushed