CMES3044X35L3H
Description
CMES3044X35L3H CONVEYOR PULLEY ; 30X44 MES DRUM XT35 3/8 HBL
Part # CMES3044X35L3H
BDI # 22933262
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES3044X35L4D
Description
CMES3044X35L4D CONVEYOR PULLEY ; 30X44 MES DRUM XT35 1/2 DGL
Part # CMES3044X35L4D
BDI # 22933269
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.5 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2420X35L4D
Description
CMES2420X35L4D CONVEYOR PULLEY ; 24X20 MES DRUM XT35 1/2 DGL
Part # CMES2420X35L4D
BDI # 22931245
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
0.5 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CSW24046X35
Description
CSW24046X35 CONVEYOR PULLEY ; 24X46 SD WING XT35 LESS BSH
Part # CSW24046X35
BDI # 17800072
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
Steel Material
Mounting Method:
Bushed
CMES3020X35L4D
Description
CMES3020X35L4D CONVEYOR PULLEY ; 30X20 MES DRUM XT35 1/2 DGL
Part # CMES3020X35L4D
BDI # 22932651
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
0.5 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed