CQD30032X40
Description
CQD30032X40 CONVEYOR PULLEY ; 30X32 QD DRUM XT40 LESS BSH
Part # CQD30032X40
BDI # 17797483
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Quarry Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed
CMES3051X40
Description
CMES3051X40 CONVEYOR PULLEY ; 30X51 MES DRUM XT40
Part # CMES3051X40
BDI # 22933423
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES3051X40L2
Description
CMES3051X40L2 CONVEYOR PULLEY ; 30X51 MES DRUM XT40 1/4 PL
Part # CMES3051X40L2
BDI # 22933427
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
0.25 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CSW16030X40
Description
CSW16030X40 CONVEYOR PULLEY ; 16X30 SD WING XT40 LESS BSH
Part # CSW16030X40
BDI # 17799665
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Standard Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
762
Face Width - Inch:
30
Other Features:
Steel Material
Mounting Method:
Bushed
CMES3051X40L4
Description
CMES3051X40L4 CONVEYOR PULLEY ; 30X51 MES DRUM XT40 1/2 PL
Part # CMES3051X40L4
BDI # 22933443
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
0.5 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed