CMD20032X40L3H
Description
CMD20032X40L3H CONVEYOR PULLEY ; 20X32 MD DRUM XT40 NO BSH LAGG
Part # CMD20032X40L3H
BDI # 17795977
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
0.375 Inch Herringbone Lagging Thickness | Steel Material
Mounting Method:
Bushed
CMW20020X40
Description
CMW20020X40 CONVEYOR PULLEY ; 20X20 MD WING XT40 LESS BSH
Part # CMW20020X40
BDI # 17797233
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Steel Material
Mounting Method:
Bushed
CSW20046X40
Description
CSW20046X40 CONVEYOR PULLEY ; 20X46 SD WING XT40 LESS BSH
Part # CSW20046X40
BDI # 17800115
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
Steel Material
Mounting Method:
Bushed
CSW20038X40
Description
CSW20038X40 CONVEYOR PULLEY ; 20X38 SD WING XT40 LESS BSH
Part # CSW20038X40
BDI # 17799907
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2044X40L4
Description
CMES2044X40L4 CONVEYOR PULLEY ; 20X44 MES DRUM XT40 1/2 PL
Part # CMES2044X40L4
BDI # 22930576
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.5 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed